Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Industrial battery starter P24-2700

Battery starter industrial P24-2700
BTRYSTRTAID-MOB-INDUSTRIAL-12/24V-2700

Art.-no. 0772592427
EAN 4066443032738

Prices for customers after login
Industrial battery starter P24-2700

Art.-no. 0772592427

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Swiss-made battery starter, equipped with high-performance batteries and insulated clamps, and made of high-strength plastic

High-performance


  • Two 12 V x 34 Ah batteries included

  • Batteries specially developed to deliver high current

  • Starting amperage 5,400/2,700 P.LE


Extremely strong and long service life


  • Shock-resistant ABS plastic housing

  • Fuse incorporated into the clamps specially for starter equipment, protecting the system and facilitating replacement

  • 100 % copper cable

  • Non-prefabricated internal components


Safe, easy operation


  • Protects against voltage spikes

  • Insulated clamps

  • Polarity reversal alarm

  • Heat-resistant clamp covers

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for heavy-duty applications and vehicles with flat batteries that do not start straight away. Compatible with 12 and 24 volt systems.

Instructions

Charge for at least 12 hours before first use.


Keep charging when not in use.


Never let the black and red clamps come into contact.


If storing, charge at least every 3 months to prevent battery damage.


Select the 12 volt setting (12/24 volt versions) to charge.


Read instruction manual.


Keep batteries connected to the charger to maintain their charge and extend service life.

Product weight (per item)

1 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information